This product may not be available in all locations.
1
more

Breaker, Molded Case, 600A, 600VAC, 18kAIC, 3P, LG-Frame
Item #: 1598105
Cat #: LGE3600FAGC
UPC: 786685291239
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 600 Amp, 18 kAIC @ 600 Volt AC, 3-Pole, LG-Frame, Fixed Thermal Trip, Adjustable Magnetic, 100% Rated
Overview
Breaker, Molded Case, 600 Amp, 18 kAIC @ 600 Volt AC, 3-Pole, LG-Frame, Fixed Thermal Trip, Adjustable Magnetic, 100% Rated
Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786685291239, LGE3600FAGC
Specifications
| Poles: | 3 |
| Amps: | 600 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Volts AC: | 600 |
| Amps: | 600 |
| Interrupt Rating AC: | 18 kA |