TPI H3705028B

Item #: 1598166

Cat #: H3705028B

UPC: 686334116497

to view pricing and more.
Documents & Guides
TPI H3705028B BASEBOARD

Overview

TPI H3705028B BASEBOARD
Also known as: 686334116497, H3705028B

Specifications

Color: Brown
Wattage: 375, 500
Length: 28 in
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Length: 28 in
Mounting: Wall
Wattage: 375, 500
Volts AC: 240, 208
Standards: California Proposition 65