6IN 26W CFL REMODEL

Item #: 159847

Cat #: ICPL6R-26W-E

UPC: 661209103512

Sign In or Register to view pricing and more.
Documents & Guides
6" IC 26W Triple Vertical CFL Remodel Housing, Electronic Ballast

Overview

6" IC 26W Triple Vertical CFL Remodel Housing, Electronic Ballast
Also known as: 661209103512, ICPL6R-26W-E

Specifications

Type: IC, Housing
Wattage: 26
Volts AC: 120
Diameter: 6 in
Light Technology: Fluorescent
Type: IC, Housing
Volts AC: 120
Light Technology: Fluorescent
Wattage: 26
Diameter: 6 in