Push Button, Extended Head, with Guard, 24V AC/DC, White, 30mm

Item #: 159859

Cat #: 800TC-QB24W

UPC: 662072723098

to view pricing and more.
Documents & Guides
Push Button, Extended Head, with Guard, 30 mm, White, Illuminated, Incandescent, 24 Volt AC/DC, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block

Overview

Push Button, Extended Head, with Guard, 30 mm, White, Illuminated, Incandescent, 24 Volt AC/DC, NEMA 4/13, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block
Also known as: 662072723098, 800TC-QB24W

Specifications

Volts AC: 120
Type: LED
Family / Style: 800T
Wattage: 8.500
Standards: Build America Buy America Compliant
Volts AC: 120
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: LED
Wattage: 8.500