Air Conditioner For Enclosure, Indoor, BTU: 2700, 230V, 50/60 Hz

Item #: 15987

Cat #: CR290226G002

UPC: 783510742706

to view pricing and more.
Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 2600, 230 VAC, 50/60 Hz, NEMA 12, 3R, 4, Material/Finish: Steel/Gray Powder Coat

Overview

Air Conditioner For Enclosure, Indoor, Side-Mount, BTU: 2600, 230 VAC, 50/60 Hz, NEMA 12, 3R, 4, Material/Finish: Steel/Gray Powder Coat

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510742706, CR290226G002

Features & Benefits

  • Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
  • Smooth surface with minimal use of visible fasteners
  • Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
  • R134a, R513A or R407C Refrigerant
  • Models for 115, 230 and 460 single phase VAC power input
  • Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
  • Reliable mechanical thermostat located behind the filter of the unit
  • Robust reciprocating compressor
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • High-performance fans and blowers designed for densely packed enclosures

Specifications

Color: Light Gray
Width: 15.750 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 8.630 in
Height: 29.500 in
Weight: 103 lb
Color: Light Gray
Finish: Powder Coated
Depth: 8.630 in
Weight: 103 lb
Width: 15.750 in
IP/NEMA Rating: NEMA 12
Height: 29.500 in