Female Disconnect, right angle, nylon in

Item #: 1599

Cat #: DNFR18-250B-M

UPC: 074983826599

Sign In or Register to view pricing and more.
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) lo

Overview

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is insulated in red nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.78" (19.8 mm) lo
Also known as: 074983826599, DNFR18-250B-M

Specifications

Volts AC: 120
Family / Style: Magnetic STD
Volts AC: 120
Family / Style: Magnetic STD