4" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 1599314

Cat #: 145980

UPC: 751338836853

to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 751338836853, 145980

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 4 in
Standards: California Proposition 65
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Type: Schedule 80
Standards: California Proposition 65
Sweep Radius: 36 in
Material: PVC
Diameter: 4 in
Angle: 90°