This product has been discontinued.

6" Square Regressed Downlight
Item #: 1599643
Cat #: FDL6S09930TE1W
UPC: 190096016235
to view pricing and more.
Documents & Guides
6" Square Regressed Downlight, 900 Lumen, CRI: 90, 3000K, 120V, White Matte
Overview
6" Square Regressed Downlight, 900 Lumen, CRI: 90, 3000K, 120V, White Matte
The Philips LED Flat downlight measures only 1/2" in depth, allowing for easy installation without concern for ceiling plenum space.
Also known as: 190096016235, FDL6S09930TE1W
Specifications
| Color Temperature: | 3000 (Warm White) |
| Color: | Matte White |
| Material: | Plastic |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 900 |
| Color Temperature: | 3000 (Warm White) |
| Material: | Plastic |
| Lumens: | 900 |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |