Air Terminal Base, Horizontal Mount, Imperial Thread, Copper, 5/8 UNC Thread

Item #: 1599938

Cat #: LPC30958

UPC: 782856645269

to view pricing and more.
Documents & Guides
CAD LPC30958 BASE AIR TERMINA

Overview

CAD LPC30958 BASE AIR TERMINA

Air Terminal Base, Horizontal Mount, Imperial Thread.

Also known as: 782856645269, LPC30958

Features & Benefits

  • Can be fastened mechanically or bonded using hot pitch, roofing compound or commercial adhesive on built-up roof surfaces or other location where holes cannot be made
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Depth: 4 in
Material: Copper
Width: 4 in
Standards: California Proposition 65
Height: 0.812 in
Depth: 4 in
Width: 4 in
Height: 0.812 in
Material: Copper
Standards: California Proposition 65