Locking Single IG Receptacle, 20A, 250V, 2P3W

Item #: 16003
Cat #: 2320-IG
UPC: 078477801215
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX - Orange.

Overview

20 Amp, 250 Volt, NEMA L6-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX - Orange.
20 Amp, 250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX, Orange
Also known as: 078477801215, 2320-IG

Specifications

Type: Receptacle, Isolated Ground
Mounting: Flush
Color: Orange
Amps: 20
Volts AC: 240
NEMA Configuration: L6-20R
Type: Receptacle, Isolated Ground
Color: Orange
Volts AC: 240
Mounting: Flush
Amps: 20
NEMA Configuration: L6-20R

Customer Reviews

No reviews for this product
(0)