LDC and LDL Series Linear Servo Motors Standard Coil Frame Size = 150

Item #: 1600397

Cat #: LDC-C150400-EHT11

UPC: 884951074996

to view pricing and more.
Documents & Guides
LDC and LDL Series Linear Servo Motors Standard Coil Frame Size = 150 Coil Length = 400 mm (16.60 in.) E Winding (Low Speed)Hall Effect (Trapezoidal) Cable Length = 600 mm Circular DIN Connector

Overview

LDC and LDL Series Linear Servo Motors Standard Coil Frame Size = 150 Coil Length = 400 mm (16.60 in.) E Winding (Low Speed)Hall Effect (Trapezoidal) Cable Length = 600 mm Circular DIN Connector

The Kinetix LDC iron core linear motors address a growing interest in linear motor technology as it becomes more affordable and is increasingly recognized as a practical means of improving machine performance. With the iron core product design, you now have cost-effective options to help you improve machine throughput while reducing maintenance and downtime.

Also known as: 884951074996, LDC-C150400-EHT11

Specifications

Type: Core, Linear, Motor, Iron
Length: 600 mm
Family / Style: Kinetix
Type: Core, Linear, Motor, Iron
Family / Style: Kinetix
Length: 600 mm