Controller, GuardLogix, 5380, SIL2/PLd, 8MB Standard,4MB Safety Memory, 150 Nodes, 31 I/O

Item #: 1600671

Cat #: 5069-L380ERMS2

UPC: 889508434438

to view pricing and more.
Documents & Guides
Controller, Compact GuardLogix, 5380 Safety, SIL2/PLd, 8.0 MB Standard & 4.0 MB Safety Memory, 150 Nodes, 31 I/Os, 28 Axis *** Rockwell Automation Preferred Product ***

Overview

Controller, Compact GuardLogix, 5380 Safety, SIL2/PLd, 8.0 MB Standard & 4.0 MB Safety Memory, 150 Nodes, 31 I/Os, 28 Axis *** Rockwell Automation Preferred Product ***

Bulletin 5069 Compact 5000™ I/O modules provide high-performance control in a compact design, and expand the performance capabilities of the Logix platform. They are the local I/O modules in a CompactLogix™ 5380, Compact GuardLogix® 5380, or CompactLogix 5480 system and safety options are available. These modules are the ideal distributed I/O solution on an EtherNet/IP network for CompactLogix 5380, Compact GuardLogix® 5380, CompactLogix 5480, ControlLogix® 5580, and GuardLogix 5580 controllers with safety module restrictions. They are great for applications with high-processing requirements.

Also known as: 889508434438, 5069-L380ERMS2

Specifications

Type: Controller, Safety
Mounting: Chassis
Size: 4 MB, 8 MB
Special Program: Rockwell Automation Preferred Product
Type: Controller, Safety
Size: 4 MB, 8 MB
Mounting: Chassis
Special Program: Rockwell Automation Preferred Product