Contactor, IEC, 105A, 460V, 3P, 208VAC Coil, No Auxiliary Contacts

Item #: 1600680

Cat #: CL10A300ML

UPC: 425095097382

to view pricing and more.
Documents & Guides
Contactor, IEC, 105 Amp, 460 Volt AC, 208 Volt AC, Coil, Non-Reversing, 3-Pole, No Auxiliary Contact, Open

Overview

Contactor, IEC, 105 Amp, 460 Volt AC, 208 Volt AC, Coil, Non-Reversing, 3-Pole, No Auxiliary Contact, Open
Also known as: 425095097382, CL10A300ML

Specifications

Amps: 105
Family / Style: CLO
Poles: 3
Type: Contactor, IEC
Volts AC Control: 208
Volts AC: 460
Amps: 105
Poles: 3
Volts AC Control: 208
Family / Style: CLO
Type: Contactor, IEC
Volts AC: 460