65458 10-32 X 3/8" RH MACHINE

Item #: 1600814

Cat #: RMDS103238

UPC: 781002654582

Sign In or Register to view pricing and more.
Documents & Guides
Round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.

Overview

Round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002654582, RMDS103238

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)