120W/LED/HID/5K/277-347V/EX39

Item #: 1600914

Cat #: S28717

UPC: 045923287176

to view pricing and more.
120 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;277-347 Volt

Overview

120 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;277-347 Volt
Also known as: 045923287176, S28717

Specifications

Lumens: 16000
Color Temperature: 5000 (Bright White)
Material: Plastic, Aluminum
Color Rendering Index (CRI): 80+
Wattage: 120
Light Technology: LED
Dimmable: No
Volts AC: 277/347
Base: Mogul Extended Screw (EX39)
Lumens: 16000
Material: Plastic, Aluminum
Wattage: 120
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC: 277/347