
17W CFL Retrofit LED Lamp, 40K
Item #: 1600954
Cat #: LED-7340-40K-G2
UPC: 844006024338
to view pricing and more.
Documents & Guides
LED Ballast ByPass (Type B) Lamp: 17W LED Lamp sub for 4-Pin 2G11 series. Color: 4000K, CRI: 80. Lumens: 2200, Replaces up to 40W CFL PL-L Lamps.
Overview
LED Ballast ByPass (Type B) Lamp: 17W LED Lamp sub for 4-Pin 2G11 series. Color: 4000K, CRI: 80. Lumens: 2200, Replaces up to 40W CFL PL-L Lamps.
Also known as: 844006024338, LED-7340-40K-G2
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Lumens: | 2200 |
| Length: | 22 in |
| Wattage: | 17 |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Base: | 4-Pin (2G11) |
| Shape: | PL-L (Twin Tube Long) |
| Volts AC: | 120, 277 |
| Length: | 22 in |
| Material: | Glass |
| Dimmable: | No |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 2200 |
| Wattage: | 17 |
| Color Rendering Index (CRI): | 80 |
| Base: | 4-Pin (2G11) |