External Current Sensor, MasterPact MTZ2, Earth Fault Protection, Sensor Rating 1000A-4000A, Spare P

Item #: 1601022

Cat #: LV834036SP

UPC: 606481163083

to view pricing and more.
External Current Sensor, MasterPact MTZ2, Earth Fault Protection, Sensor Rating 1000 - 4000 Amp, Spare Part

Overview

External Current Sensor, MasterPact MTZ2, Earth Fault Protection, Sensor Rating 1000 - 4000 Amp, Spare Part

The MasterPact MTZ, a versatile and robust solution for ANSI C37/UL 1066 and UL 489 applications. With a rated current spanning from 800 to 6000 A and a breaking capacity of 42 to 200 kA at 480 Vac, it offers exceptional performance. This range features 3 frame sizes - MTZ1 (600 to 1600 A), MTZ2 (800 to 4000 A), and MTZ3 (4000 to 6000 A), catering to diverse needs. Equipped with 3 pole and 4 pole construction, it ensures flexibility and reliability. Additionally, it boasts advanced MicroLogic X control units, such as MicroLogic 3.0 X, 5.0 X, and 6.0 X, offering enhanced protection and diagnostic functions. Furthermore, the MasterPact MTZ comes with a comprehensive selection of field-installable auxiliaries and accessories, making it a complete and customizable solution. Complementing this, the LV834036SP external current sensor is tailored for MasterPact MTZ2 which offers earth fault protection and a sensor rating of 1000A-4000A, serving as a reliable spare part.

Also known as: 606481163083, LV834036SP

Specifications

Type: External, Current Sensor
Amps Range: 1 k - 4 k
Type: External, Current Sensor
Amps Range: 1 k - 4 k