Compression Lug, 90 Degree, 1-Hole, 4 AWG

Item #: 1601214

Cat #: YAZV4CTC12FX90

UPC: 781810491027

to view pricing and more.
Documents & Guides
Compression Lug, 90 Degree, Long Barrel, 1-Hole, 4 AWG, 1/2 Inch Stud, Copper

Overview

Compression Lug, 90 Degree, Long Barrel, 1-Hole, 4 AWG, 1/2 Inch Stud, Copper
Also known as: 781810491027, YAZV4CTC12FX90

Specifications

Material: Copper
Color: Gray
Allowable Gauge Range: 4
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 4
Color: Gray
Stud Size: 1/2 in