LFLOOD 13W COOL 12V BULLET WITH HOOD WH

Item #: 160145

Cat #: HBLED13W

UPC: 019813018690

Sign In or Register to view pricing and more.
Documents & Guides
LFLOOD 13W COOL LED BULLET WITH HOOD AND LENS WHITE

Overview

LFLOOD 13W COOL LED BULLET WITH HOOD AND LENS WHITE
Also known as: 019813018690, HBLED13W

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Mounting: Box
Color: White
Light Technology: LED
Lumens: 1799
Wattage: 13
Mounting: Box
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White
Lumens: 1799