Infrared Camera With Extended Temperature Range

Item #: 1601486

Cat #: 63909-1004

UPC: 845188018788

to view pricing and more.
Documents & Guides
Infrared Camera With Extended Temperature Range (Incl. Wi-Fi)

Overview

Infrared Camera With Extended Temperature Range (Incl. Wi-Fi)

FLIR E5-XT is the perfect tool for diagnosing electrical, mechanical, and building problems, thanks to its 19.200 (160 × 120) pixel infrared detector and expanded, -20°C to 400°C (-4°F to 752°F) temperature range. FLIR MSX® image enhancement provides extraordinary thermal imaging detail, while the built-in Wi-Fi allows users to quickly connect with the FLIR Tools® Mobile app for sharing images and sending reports easily from any location.

Also known as: 845188018788, 63909-1004

Specifications

Type: Infrared Camera
Type: Infrared Camera