REXEL logo

5A, 480Y/277V, 10 kAIC, C-Curve, UL 1077

Item #: 1601659
Cat #: ST201M-C5
UPC:
Sign In or Register to view pricing and more.
Miniature Circuit Breaker, 1-Pole, 5 Amps, 480Y/277V AC. C-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.

Product Overview

Miniature Circuit Breaker, 1-Pole, 5 Amps, 480Y/277V AC. C-Curve. 10 kAIC. ST200M Series. Supplemental Protectors. UL 1077, CSA 22.2.
Also known as: ST201M-C5

Documents

No Documents Available

Frequently Bought Together (39)

Specifications

Type: Industrial Miniature Circuit Breaker, C-Curve
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10000
Type: Industrial Miniature Circuit Breaker, C-Curve
Volts AC: 277, 480Y
Poles: 1
Amps: 5
Mounting: DIN Rail
Interrupt Rating AC: 10000

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)