This product may not be available in all locations.
2
more

Panel Board, Interior, MLO, 400A, 27" Space, 30"H x 26.5" W x 8.7" D
Item #: 1601886
Cat #: HCJ14484CU
UPC: 785901475286
to view pricing and more.
Documents & Guides
Panel Board, Interior, Main Lug Only, 3-Phase, 400 Amp, 27 Inch Space, 30 inch Height x 26.5 Inch Width x 8.7 Inch Depth, Copper Bus
Overview
Panel Board, Interior, Main Lug Only, 3-Phase, 400 Amp, 27 Inch Space, 30 inch Height x 26.5 Inch Width x 8.7 Inch Depth, Copper Bus
Also known as: 785901475286, HCJ14484CU
Specifications
| Mounting: | Can |
| Phase: | 3 |
| Amps: | 400 |
| Type: | Main Lug |
| Volts AC: | 600 |
| Family / Style: | HCJ |
| Mounting: | Can |
| Amps: | 400 |
| Volts AC: | 600 |
| Phase: | 3 |
| Type: | Main Lug |
| Family / Style: | HCJ |