Low Profile Canopy

Item #: 1602154
Cat #: CPM40LED3K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Low Profile Canopy, 40 Watt, 3000K

Overview

Low Profile Canopy, 40 Watt, 3000K
The Low Profile Canopy Series offers a Brighter Solution for a wide range of canopy applications. These versatile fixtures produce a smooth and even light pattern that eliminates glare and wasted light while optimizing the delivered light. The Series is designed as a complete system to optimize LED life and light output. The profile is less than 5 inches tall, offering easy integration into either existing retrofit applications or new construction opportunities. Multiple design features, such as the hinged and removable back housing, make installation quick, easy and secure.
Also known as: CPM40LED3K

Specifications

Color Temperature: 3000 (Warm White)
Type: Canopy, Low Profile
Wattage: 40
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 40
Type: Canopy, Low Profile
Light Technology: LED

Customer Reviews

No reviews for this product
(0)