Cable, Motor Break, MP Series, 18 AWG, 15m

Item #: 16022

Cat #: 2090-UXNBMP-18S15

UPC: 662453906058

to view pricing and more.
Documents & Guides
Cable, Motor Break, MP Series, 18 AWG, 15 meter

Overview

Cable, Motor Break, MP Series, 18 AWG, 15 meter
Also known as: 662453906058, 2090-UXNBMP-18S15

Specifications

Gauge: 18 AWG
Type: Cable'Motor Break
Length: 15 m
Gauge: 18 AWG
Length: 15 m
Type: Cable'Motor Break