
Switch/Outlet Box, 2-Gang, Depth: 3-7/8", Nail-On, Non-Metallic
Item #: 16026
Cat #: 1072-C
UPC: 786358560709
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 3-7/8". Cubic Inches: 40.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
Overview
2-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 3-7/8". Cubic Inches: 40.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
EC002601 Box/housing for built-in mounting in the wall/ceiling Can be installed in the same stud cavity of a shared two-hour wall.
Also known as: 786358560709, 1072-C
Specifications
| Material: | Phenolic |
| Color: | Brown |
| Gangs: | 2 |
| Depth: | 3 7/8 in |
| Mounting: | Nail On |
| Cubic Inches: | 40.500 in³ |
| Material: | Phenolic |
| Gangs: | 2 |
| Mounting: | Nail On |
| Color: | Brown |
| Depth: | 3 7/8 in |
| Cubic Inches: | 40.500 in³ |