This product may not be available in all locations.

PowerFlex Air Cooled 755 AC Drive
Item #: 1602904
Cat #: 20G11NB080JA0NNNNN
UPC: 191326411868
to view pricing and more.
Documents & Guides
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 80 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, 240 (208) Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed (preferred), DB Transistor, No HIM
Overview
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 80 Amps, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, 240 (208) Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed (preferred), DB Transistor, No HIM
PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation.
Also known as: 191326411868, 20G11NB080JA0NNNNN
Specifications
| Type: | AC Drive |
| Horsepower: | 30, 25 |
| Amps: | 80 |
| Size: | Frame 5 |
| Volts AC: | 208/240 |
| Type: | AC Drive |
| Amps: | 80 |
| Volts AC: | 208/240 |
| Horsepower: | 30, 25 |
| Size: | Frame 5 |