Power Module, 400VAC, 650A, 480VAC 617A, No Filtering, IP00 Kit, IGBT

Item #: 1602994

Cat #: 20-750-MI1-C650D617

UPC: 889508625546

to view pricing and more.
Documents & Guides
Power Module, 400 Volt AC, 650 Amp,480 Volt AC 617 Amp, No Filtering, IP00 Kit, IGBT, Frame 8M

Overview

Power Module, 400 Volt AC, 650 Amp,480 Volt AC 617 Amp, No Filtering, IP00 Kit, IGBT, Frame 8M

PowerFlex® 750-Series products with TotalFORCE® technology offer precise motor control along with solutions for harmonic mitigation, regeneration, and common-bus system configurations. The PowerFlex 755T products use TotalFORCE technology, our patented field-oriented control for accurate torque control. With TotalFORCE, the PowerFlex 755T products deliver fast, precise, responsive control of position, velocity, and torque.

Also known as: 889508625546, 20-750-MI1-C650D617

Specifications

Volts AC: 480, 400
IP/NEMA Rating: IP00
Amps: 650, 617
Size: 8M
Standards: Build America Buy America Compliant
Volts AC: 480, 400
Amps: 650, 617
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP00
Size: 8M