Pendant, 2 Light, 100W, Heirloom Bronze

Item #: 160332
Cat #: 77225-782
UPC: 785652022364
Sign In or Register to view pricing and more.
Documents & Guides
Pendant, 2 Light, 100 Watt, Heirloom Bronze, Width: 13-1/4 in, Medium Screw

Overview

Pendant, 2 Light, 100 Watt, Heirloom Bronze, Width: 13-1/4 in, Medium Screw
Also known as: 785652022364, 77225-782

Specifications

Color: Heirloom Bronze
Base: Medium Screw (E26)
Wattage: 100
Type: Pendant
Diameter: 13 1/4 in
Color: Heirloom Bronze
Wattage: 100
Diameter: 13 1/4 in
Base: Medium Screw (E26)
Type: Pendant

Customer Reviews

No reviews for this product
(0)