2 Bare Stranded Copper Wire, 1000 Ft.

Item #: 16036

Cat #: BARESD27STR1000RL

UPC: 980100335434

to view pricing and more.
Documents & Guides
2 AWG Bare Stranded Copper Wire, 1000 Ft. Length

Overview

2 AWG Bare Stranded Copper Wire, 1000 Ft. Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100335434, BARESD27STR1000RL

Specifications

Length: 1000 ft, Cut to Length
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 1000 ft, Cut to Length
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Gauge: 2 AWG
Conductors: 1
Stranding: Stranded