15A TR Industrial Grade Duplex Receptacle, 5-15R, Gray

Item #: 1603626

Cat #: 5262-1PG

UPC: 078477706121

Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, Tamper-Resistant Duplex Receptacle, Hot Terminal Split w/ 1 Plug Controlled, Straight Blade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Contractor Pack - Gray

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, Tamper-Resistant Duplex Receptacle, Hot Terminal Split w/ 1 Plug Controlled, Straight Blade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Contractor Pack - Gray
Also known as: 078477706121, 5262-1PG

Specifications

Color: Gray
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Gray
Material: Nylon
Amps: 15
NEMA Configuration: 5-15R