Air Terminal, Imperial Thread, Copper, Tinned, 1/2" dia, Blunt, 12"

Item #: 1603708

Cat #: LPC222LST

UPC: 782856577058

to view pricing and more.
Documents & Guides
CAD LPC222LST POINT CU 1/2IN

Overview

CAD LPC222LST POINT CU 1/2IN

Air Terminal, Imperial Thread.

Also known as: 782856577058, LPC222LST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 12 in
Material: Copper
Standards: California Proposition 65
Finish: Tinned
Height: 12 in
Standards: California Proposition 65
Material: Copper
Finish: Tinned