This product has been discontinued.
8' 21W T8 LED Lamp, 65K
Item #: 1603854
Cat #: KT-LED21T8-96P1S-865-D-CP
UPC: 843654110905
to view pricing and more.
Documents & Guides
No Documents Available
96IN 21W 2650LMS 6500K 180DEG BEAM SPREAD SGL ENDED LAMP
Overview
96IN 21W 2650LMS 6500K 180DEG BEAM SPREAD SGL ENDED LAMP
Also known as: 843654110905, KT-LED21T8-96P1S-865-D-CP
Specifications
| Color Temperature: | 6500 (Daylight) |
| Lumens: | 2650 |
| Shape: | T8 (Tubular) |
| Length: | 8 ft, 96 in |
| Material: | Plastic |
| Wattage: | 21 |
| Light Technology: | LED |
| Color Temperature: | 6500 (Daylight) |
| Shape: | T8 (Tubular) |
| Material: | Plastic |
| Light Technology: | LED |
| Lumens: | 2650 |
| Length: | 8 ft, 96 in |
| Wattage: | 21 |