NEMA 1 Screw Cover Enclosure, Galvanized Steel with Knockouts, 8" x 6" x 3"

Item #: 1604176
Cat #: ASG8X6X3
UPC: 783510416492
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Use this enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510416492, ASG8X6X3

Specifications

Depth: 3 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 8 in
Width: 6 in
Mounting: Wall
Finish: Galvanized
Knockouts: Yes
Depth: 3 in
Material: Steel
Width: 6 in
Finish: Galvanized
IP/NEMA Rating: NEMA 1, IP30
Height: 8 in
Mounting: Wall
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)