Decora Smart Voice Dimmer with Amazon Alexa Built-in

Item #: 1604568

Cat #: DWVAA-1BW

UPC: 078477988978

to view pricing and more.
Documents & Guides
Decora Smart Voice Dimmer with Amazon Alexa Built-in, Connects to Wi-Fi and Uses the My Leviton App, Single Pole/3-Way, LED / CFL – 300 - 1200VAC, 50/60hz, Incandescent – 300 - 1200vac, 50/60hz

Overview

Decora Smart Voice Dimmer with Amazon Alexa Built-in, Connects to Wi-Fi and Uses the My Leviton App, Single Pole/3-Way, LED / CFL – 300 - 1200VAC, 50/60hz, Incandescent – 300 - 1200vac, 50/60hz

The Decora Smart Voice Dimmer with Amazon Alexa Built-in provides hands-free lighting control and the many benefits of Amazon Alexa Voice Services integrated directly into your home to make life simpler and easier. It combines full-range dimming and 3-way capability coupled with the complete power of Amazon’s Alexa embedded voice control. The Voice Dimmer connects to Wi-Fi and uses the My Leviton app to provide scheduling, activities, and remote control from anywhere. Create a schedule for the Voice Dimmer along with other Decora Smart Wi-Fi devices to dim, brighten, turn on, or turn off connected lighting throughout the day. Schedules can run at the exact time you need them to or everyday at sunrise or sunset, automatically adjusting throughout the year. Leviton’s Voice Dimmer is an ideal light switch replacement to smarten up entry ways, living rooms, laundry rooms, playrooms, bedrooms, bathrooms, kitchens – anywhere you want to use your voice to control lights, smart home devices, and take advantage of Alexa capabilities built directly into the home, without any extra hardware or hassle. The Voice Dimmer doesn’t take up counter or desk space and replaces any standard light switch with a neutral wire in new or existing homes. 

Also known as: 078477988978, DWVAA-1BW

Specifications

Volts AC: 120
Wattage: 300
Color: White
Light Technology: LED, CFL, Halogen, Incandescent
Volts AC: 120
Color: White
Wattage: 300
Light Technology: LED, CFL, Halogen, Incandescent