
Standard Duty Receptacle W/ Ground, 3P/4W
Item #: 160460
Cat #: 31-94243-K04
UPC: 784474610674
to view pricing and more.
Documents & Guides
Standard Duty Receptacle With Ground, Short Circuit Rating 10 KAMP, Ul, CSA, IEC, CE Listed, 3-Pole, 4-Wire, Wire Size: 4 To 2/0AWG, 150 Amp, 480V, Polyester, Blue, NEMA 3R, IP54 Rated
Overview
Standard Duty Receptacle With Ground, Short Circuit Rating 10 KAMP, Ul, CSA, IEC, CE Listed, 3-Pole, 4-Wire, Wire Size: 4 To 2/0AWG, 150 Amp, 480V, Polyester, Blue, NEMA 3R, IP54 Rated
At MELTRIC Corporation, our only business is electrical plugs and receptacles. We are focused on providing our customers with the best overall value by offering the safest, highest quality and most reliable plugs and receptacles, and by backing them with outstanding service and support.
Also known as: 784474610674, 31-94243-K04
Specifications
| Poles: | 3 |
| Color: | Blue |
| Material: | Polyester |
| Amps: | 150 |
| Poles: | 3 |
| Material: | Polyester |
| Color: | Blue |
| Amps: | 150 |