LED BR30 Flood

Item #: 1604690
Cat #: 7.2BR30/PER/950/P/E26/DIM-6/1FB-T20
UPC: 046677548100
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7.2W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 90, Color Temperature: 5000, Rated Average Life: Hrs. *Philips Part # 548107* Mdl.# 929002204163* 65W Equivalent. California Title 20 Compliant.

Overview

Dimmable LED Lamp, 7.2W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 90, Color Temperature: 5000, Rated Average Life: Hrs. *Philips Part # 548107* Mdl.# 929002204163* 65W Equivalent. California Title 20 Compliant.
Philips Lighting LED lamp features E26 medium screw base. The 7.2-Watt lamp outputs 650-Lumen of light with 5000K color temperature and 90 CRI for high visibility. It exhibits an average life of 15000 Hours and 90-Degree beam angle. This lamp has a voltage rating of 120-Volts AC.
Also known as: 046677548100, 7.2BR30/PER/950/P/E26/DIM-6/1FB-T20

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 90
Wattage: 7.200
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Wattage: 7.200
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)