2' 9W T8 LED Lamp, 40K

Item #: 1604924

Cat #: S29902

UPC: 045923299025

to view pricing and more.
Documents & Guides
9 Watt T8 LED; 4000K; Medium Bi Pin base; 50,000 Average rated hours; 1150 Lumens; Type B; Ballast Bypass; Double Ended Wiring.

Overview

9 Watt T8 LED; 4000K; Medium Bi Pin base; 50,000 Average rated hours; 1150 Lumens; Type B; Ballast Bypass; Double Ended Wiring.
Also known as: 045923299025, S29902

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1150
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 1150
Wattage: 9
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277