
Cat 6A SlimLine Boot Patch Cord, 3 ft, Red
Item #: 1605114
Cat #: 6AS10-3R
UPC: 078477403464
to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 3 ft, Red
Overview
Cat 6A SlimLine Boot Patch Cord, 3 ft, Red
Cat 6A Slimline Patch Cord, 3 Feet, Red
Also known as: 078477403464, 6AS10-3R
Specifications
| Color: | Red |
| Length: | 3 ft |
| Shielding: | Unshielded |
| Color: | Red |
| Shielding: | Unshielded |
| Length: | 3 ft |