3' 12W T8 LED Lamp, 65K

Item #: 1605528

Cat #: S16403

UPC: 045923164033

to view pricing and more.
Documents & Guides
3 Ft. 12 Watt T8 LED; 6500K; 1500 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Overview

3 Ft. 12 Watt T8 LED; 6500K; 1500 Lumens; 120-277 Volt; Type B; Single Ended; Ballast Bypass

Satco's S16403 12 watt T8 LED Type B single ended ballast bypass linear lamps is perfect for general lighting in large commercial spaces and well suited for high ceiling applications. The frost bulb features a recessed double contact base and a 360 degree beam spread, delivering exceptional illumination. With a temperature of 6500 kelvins, this lamp provides 50,000 hours of daylight.

Also known as: 045923164033, S16403

Specifications

Color Temperature: 6500 (Daylight)
Base: Recessed Double Contact (R17d)
Lumens: 1500
Wattage: 12
Length: 3 ft, 36 in
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Lumens: 1500
Length: 3 ft, 36 in
Color Rendering Index (CRI): 83
Dimmable: No
Volts AC Range: 120 - 277
Base: Recessed Double Contact (R17d)
Wattage: 12
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)