200W replaces 400 MH floodlights 100,000-hour LED lifespan. 5-year No Compromise Warranty.

Item #: 1605650
Cat #: FXLED200SFN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
FLEXFLOOD 200W 4K 7HX6V SLP-FIT BZ

Overview

FLEXFLOOD 200W 4K 7HX6V SLP-FIT BZ
Also known as: FXLED200SFN

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 200
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 31904
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Wattage: 200
Color: Bronze
Lumens: 31904

Customer Reviews

No reviews for this product
(0)