Ground Splitter (Ground Bar) 4 Lugs, 0.7x2.38x0.56, Tinned, Aluminum

Item #: 160568

Cat #: ASG4

UPC: 783510139247

Sign In or Register to view pricing and more.
Ground Splitter Bar used for quick and simple splitter box ground wire connections. This Ground Splitter (Ground Bar) 4 Lugs, ASG4 item measures 0.7x2.38x0.56 inches with a material of Aluminum finish Tinned.

Overview

Ground Splitter Bar used for quick and simple splitter box ground wire connections. This Ground Splitter (Ground Bar) 4 Lugs, ASG4 item measures 0.7x2.38x0.56 inches with a material of Aluminum finish Tinned.

Ground Splitter (Ground Bar) is used for quick and simple connections of ground wires inside splitter box.

Also known as: 783510139247, ASG4

Specifications

Height: 0.700 in
Material: Aluminum
Depth: 0.560 in
Width: 2.380 in
Finish: Tinned
Height: 0.700 in
Depth: 0.560 in
Finish: Tinned
Material: Aluminum
Width: 2.380 in