Stainless Encl. 60.06x48.06x10

Item #: 160569

Cat #: A604810SSLP

UPC: 783510841003

Sign In or Register to view pricing and more.
Two Door Floor-mtg Type 12 Enc, Bulletin A12s (stainless Steel Type 12 Enclosures), Size/dims: 60.06x48.06x10.06, Material/finish: Ss Type 304

Overview

Two Door Floor-mtg Type 12 Enc, Bulletin A12s (stainless Steel Type 12 Enclosures), Size/dims: 60.06x48.06x10.06, Material/finish: Ss Type 304

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water.

Also known as: 783510841003, A604810SSLP

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 48.060 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 60.060 in
Depth: 10.060 in
IP/NEMA Rating: IP55, NEMA 12
Material: Stainless Steel 304
Height: 60.060 in
Width: 48.060 in
Finish: Brushed #4
Depth: 10.060 in