
VJ Flat Opaque Cover Type 4X, 11.32x9.32x5.4, Lt Gray, FRP, HWLL
Item #: 1605913
Cat #: VJ1008HWLL1
UPC: 635394012560
Sign In or Register to view pricing and more.
Documents & Guides
VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ1008HWLL1 item measures 11.32x9.32x5.43 inch, material Fiberglass, color Lt Gray, HWLL.
Overview
VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ1008HWLL1 item measures 11.32x9.32x5.43 inch, material Fiberglass, color Lt Gray, HWLL.
VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394012560, VJ1008HWLL1
Specifications
| Width: | 8 in |
| Height: | 10 in |
| Material: | Fiberglass Reinforced Polyester |
| Depth: | 5.15 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Width: | 8 in |
| Material: | Fiberglass Reinforced Polyester |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Height: | 10 in |
| Depth: | 5.15 in |