This product has been discontinued.

OS2 2 Fiber 1.6mm Jacket Patchcord Riser
Item #: 1606101
Cat #: F92ERBNBNSNM003
UPC: 613056007178
to view pricing and more.
OS2 2 Fiber 16mm Jacket Patchcord Riser LC/APC to LC/APC Standard IL 3 Meters
Overview
OS2 2 Fiber 16mm Jacket Patchcord Riser LC/APC to LC/APC Standard IL 3 Meters
Also known as: 613056007178, F92ERBNBNSNM003
Specifications
| Length: | 3 m |
| Color: | Yellow |
| Length: | 3 m |
| Color: | Yellow |