This product may not be available in all locations.

A-B 872C-D4NE12-A5 WOrldProx DC Cyl
Item #: 160613
Cat #: 872C-D4NE12-A5
UPC: 662468714365
to view pricing and more.
Documents & Guides
AB 872C-D4NE12-A5 WORLDPROX DC CYL
Overview
AB 872C-D4NE12-A5 WORLDPROX DC CYL
Also known as: 662468714365, 872C-D4NE12-A5
Specifications
| Length: | 5 m |
| Amps: | 0.200 |
| Diameter: | 12 mm |
| Range: | 4 mm |
| Material: | Nickel Plated Brass |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Family / Style: | WorldProx |
| Mounting: | Threaded |
| Volts DC Range: | 10 - 30 |
| Length: | 5 m |
| Diameter: | 12 mm |
| Material: | Nickel Plated Brass |
| Family / Style: | WorldProx |
| Volts DC Range: | 10 - 30 |
| Amps: | 0.200 |
| Range: | 4 mm |
| IP/NEMA Rating: | IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Mounting: | Threaded |