8W/H/LED/CFL/827/E26/120-277V

Item #: 1606212
Cat #: S8755
UPC: 045923087554
Sign In or Register to view pricing and more.
8 Watt LED PL Medium Base; 2700K; Type B; Ballast Bypass; 920 Lumens; 50000 Average rated hours; 120 deg. Beam Angle; 120-277 Volt

Overview

8 Watt LED PL Medium Base; 2700K; Type B; Ballast Bypass; 920 Lumens; 50000 Average rated hours; 120 deg. Beam Angle; 120-277 Volt
Also known as: 045923087554, S8755

Specifications

Base: Medium Screw (E26)
Volts AC: 120-277
Color Rendering Index (CRI): 83
Wattage: 8
Color Temperature: 2700 (Warm White)
Lumens: 920
Light Technology: LED
Dimmable: No
Angle: 120°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 120°
Volts AC: 120-277
Wattage: 8
Lumens: 920
Dimmable: No

Customer Reviews

No reviews for this product
(0)