LED Recessed Troffer, 48 Watt, 6000 Lumen, 3500K, 120-277V

Item #: 1606440

Cat #: 2GTL-4-60L-FW-A12125-EZ1-LP835

UPC: 193048239942

to view pricing and more.
Documents & Guides
LED Recessed Troffer, 48 Watt, 6000 Lumen, 3500K, 120-277 Volt, Dimmable, Flush Aluminum White Door, #12 Pattern Acrylic Lens

Overview

LED Recessed Troffer, 48 Watt, 6000 Lumen, 3500K, 120-277 Volt, Dimmable, Flush Aluminum White Door, #12 Pattern Acrylic Lens
Also known as: 193048239942, 2GTL-4-60L-FW-A12125-EZ1-LP835

Specifications

Mounting: Recessed
Wattage: 48
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Width: 2 ft
Dimmable: Yes
Wattage: 48
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277