10W A19 LED Lamp, 30K

Item #: 1606643

Cat #: 97502S

UPC: 785652044045

to view pricing and more.
Documents & Guides
LED Bulb, A19, 10 Watt, 3000K, Medium Base, 120 Volt, 800 Lumens, CRI 90

Overview

LED Bulb, A19, 10 Watt, 3000K, Medium Base, 120 Volt, 800 Lumens, CRI 90

Until now, the easiest way to convert lighting fixtures to an energy efficient solution has been to swap out old incandescent lamps for compact fluorescents (CFLs). With the rapid innovation of technology, LED lamps have surpassed CFLs in efficiency and performance features. Unlike most CFLs, LEDs provide light that looks, feels and dims like incandescent while still reducing energy costs by up to 85%. Couple that with a lamp life span of up to 15,000 hours and it’s easy to see why LEDs are invading homes. Sea Gull Lighting’s line of LED lamps match to 85% of our lighting fixtures, including recessed and enclosed luminaires, giving customers an easy and highly efficient way to “go green” with LED.

Also known as: 785652044045, 97502S

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9.500