60V Max Cordless Circular Saw

Item #: 1606644

Cat #: DHS790AT2

UPC: 885911457910

to view pricing and more.
Documents & Guides
Circular Saw, 60V Max, Cordless, RPM: 3800, Blade Diameter: 12", Voltage: 60V, Weight: 30 lbs, Includes: DHS 790 Miter Saw, (2) 60V MAX* Lithium Ion Batteries, Dual Port Fast Charger, DCA 120V MAX* Corded Power Supply, 12" Blade, Blade Wrench, Dust Bag

Overview

Circular Saw, 60V Max, Cordless, RPM: 3800, Blade Diameter: 12", Voltage: 60V, Weight: 30 lbs, Includes: DHS 790 Miter Saw, (2) 60V MAX* Lithium Ion Batteries, Dual Port Fast Charger, DCA 120V MAX* Corded Power Supply, 12" Blade, Blade Wrench, Dust Bag

The 120 V MAX* FLEXVOLT® Cordless Double Bevel Compound Miter Saw offers flexible power options - corded for unlimited runtime or cordless for portability powered by DeWALT® brushless motor technology. Accuracy is delivered through adjustable miter scale with 11 positive stops and high visibility bevel scale the CUTLINE™ blade positioning system. The kit includes two 60 V MAX* lithium ion battery packs, a dual port fast charger, and the DC120A corded power supply.

Also known as: 885911457910, DHS790AT2

Specifications

Volts DC: 60
Type: Cordless, Lithium Ion
Volts DC: 60
Type: Cordless, Lithium Ion