ETN 3MM520R12 3MM-Three-Phase Resid

Item #: 1606693

Cat #: 3MM520R12

UPC: 786685010823

to view pricing and more.
Documents & Guides
CUT3MM520R12 3 PHASE 5 SOCKET 200A METERS 1200A BUS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

CUT3MM520R12 3 PHASE 5 SOCKET 200A METERS 1200A BUS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685010823, 3MM520R12

Specifications

Sockets: 5
Jaws: 5
IP/NEMA Rating: NEMA 3R
Sockets: 5
IP/NEMA Rating: NEMA 3R
Jaws: 5